All Purpose Lubricant, Aerosol Can, 11 oz.

SPRAYON| Zoro #: G2401856| Mfr #: S00711000

$4.73 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2401856 Mfr #: S00711000
Color: ClearSpecific Gravity: 0.82
Flash Point: 140 Degrees FApplication: Food Processing, Handling Equipment
Standards: NSF Registered 115051, Category Code H2VOC Content: 76.80% (Less Water and Federally Exempt Solvents)
Item: Multipurpose LubricantContainer Type: Aerosol Can
Sub-Category: General Purpose LubricantsSeries: LU(TM)711
Container Size: 16 oz.Min. Operating Temp.: -20 Degrees F
Green Environmental Attribute: RoHS CompliantMax. Operating Temp.: 500 Degrees F
Lubricant NSF Rating: H2Net Weight: 11 oz.
Country of Origin (subject to change): United States

Product Description

Penetrant, Size/Net Weight 16/11 Ounces, Rust, Spray Lubricant

Restrictions and Compliance

*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.