Belt Dressing, Trigger Spray, 14 oz

SPRAYON| Zoro #: G0910847| Mfr #: 607LQ

$11.44 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Belt DressingLubricant NSF Rating: Not RatedFlash Point: 53 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0910847 Mfr #: 607LQ
Item: Belt DressingLubricant NSF Rating: Not Rated
Flash Point: 53 Degrees FLubricant Additives: No Additives
Standards: NSF Registered 127750, Category Code P1Min. Operating Temp.: -40 Degrees F
Series: 5SY4VOC Content: 3.41 lb./gal., 409g/L (Less Water and Federally Exempt Solvents), 2.69 lb./gal., 323g/L (Emitted VOC)
Chemical Base: Mineral OilContainer Type: Spray Bottle
Sub-Category: Belt DressingsSpecific Gravity: 0.82
Container Size: 14 oz.Application: Leather, rubber, canvas, fabric, flat or round "V" belts, auto fan belts, farm machinery, all industrial belt drives, generators, fans
Net Weight: 14 oz.Max. Operating Temp.: 450 Degrees F
Color: clearCountry of Origin (subject to change): United States

Description

Belt Dressing, Container Type Trigger Spray, Size 14 oz., Flash Point 53 Degrees F, NSF P1

Restrictions and Compliance

*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : AK, GU, HI, PR

Reviews