Biodegradable Lubricant, Aerosol, 16 oz.

SPRAYON| Zoro #: G0962577| Mfr #: A00401000

$10.46 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0962577 Mfr #: A00401000
Container Size: 16 oz.Net Weight: 12 oz.
Flash Point: 0 Degrees FItem: Biodegradable Lubricant
Sub-Category: General Purpose LubricantsVOC Content: 0.15%
Color: yellowChemical Base: Vegetable Oil
Lubricant NSF Rating: Not RatedContainer Type: Aerosol can
Application: Tools, Equipment, PartsMin. Operating Temp.: 12 Degrees F
Specific Gravity: 0.83Standards: ASTM D665, ASTM D3233
Series: LU(TM)401Lubricant Additives: PTFE
Country of Origin (subject to change): United States

Product Description

Eco-Grade Lube with P.T.F.E., Type High Performance, 16 Oz Size, Size/Net Weight 12 Oz, Less than 0 Degrees Flash Point (F), VOC Content 0.15, Specific Gravity 0.83, Film Type Light Yellow Liquid, Propellant Hydrocarbon, Contains P.T.F.E., Characteristics Rapidly Biodegradable, Application Aerosol Spray, Standards Astm D665, Astmd-3233

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.