Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Contact Cleaner, 5 gal., Jug

  • Zoro #: G0096011
  • Mfr #: S23020500

$211.58

  • Item - Contact Cleaners: Contact Cleaner
  • Contains: Alcohol Solvent Blend
  • Item: Contact Cleaner
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Sprayon #S23020500 Specifications

  • Zoro #: G0096011
  • Mfr #: S23020500
Item - Contact Cleaners: Contact Cleaner Contains: Alcohol Solvent Blend
Item: Contact Cleaner Net Weight: 33.15 lb.
Cleaner Form: Liquid Dielectric Strength: Not Rated
Degreaser Container Size: 5 gal. Includes Chemical: Alcohol
Primary Chemical: Alcohol Flash Point: 1.4 Degrees F
Fragrance: Unscented Size: 5 gal.
Standards: NSF Registered K2 Cleaner Chemical Product Grouping: Contact Cleaners
Degreaser Container Type: Pail Cleaner Container Size: 5 gal.
Container Type: Can Nonflammable: No
Cleaner Container Type: Pail VOC Content: 75%
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Contact Cleaner, Nonflammable No, Standards NSF Registered K2, Dielectric Strength Not Rated, Cleaner Container Type Pail, Cleaner Container Size 5 gal., Chemical Series No Series, Chemicals For Use On Surface Hard Nonporous Surfaces, Fragrance Unscented, Cleaner NSF Rating K2, Cleaner Form Liquid, Primary Chemical Alcohol, Flash Point 1.4 Degrees F, VOC Content 75 Percent, Contains Alcohol Solvent Blend, Contact Cleaner

Restrictions and Compliance

Hazardous material

Reviews of Sprayon #S23020500