Cutting Oil, 14 oz, Non-Aerosol Spray Btl

SPRAYON| Zoro #: G0855312| Mfr #: 208LQ

$8.42 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0855312 Mfr #: 208LQ
Fragrance: PetroleumContainer Type: Non-Aerosol Spray Bottle
Application: Drilling, Cutting, Threading, Sawing and GrindingFlash Point: Less than 0 Degrees F
Features: Friction Reducing Triglycerides, 10, 000 volts dielectric strength, Wet filmViscosity: Light Pressure
Standards: NSF P1 RegisteredFluid Type: Lubricant - Cutting Oil - Petroleum base
Color: Light AmberItem: Cutting Oil
Specific Gravity: 1.0Size: 14 oz.
Cutting Fluid Sub-Category: Cutting OilsCountry of Origin (subject to change): United States

Product Description

Cutting Oils, Cutting Oil, Lubricant - Cutting Oil - Petroleum base, 14 oz., Non-Aerosol Spray Bottle, Light Amber, Fragrance Petroleum, Specific Gravity 1.0, Flash Point Less than 0 Degrees F, Viscosity Light Pressure, Drilling, Cutting, Threading, Sawing and Grinding, Features Friction Reducing Triglycerides, 10,000 volts dielectric strength, Wet film, NSF P1 Registered
Save 15%. Sign up for Z-mail.