Electrical Degreaser, Size 14 oz., 14 oz.

SPRAYON| Zoro #: G2350187| Mfr #: S020749LQ

$9.39 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2350187 Mfr #: S020749LQ
Degreaser Item: DegreaserContains: No Class I or Class II Compounds
Standards: NSF(R) K2 Registration, Compliant for CA, HMISDegreaser Application: Electrical, Facility Maintenance
Item: Electrical DegreaserNet Weight: 14 oz.
Fragrance: UnscentedFlash Point: 85 Degrees F
Sub-Category: Electrical and Electronics DegreasersReady to Use/Concentrated: Ready to Use
Degreaser VOC Range: Greater than 50% / 500 g/LDegreaser NSF Rating: K2
Degreaser Container Size: 14 oz.Degreaser Solvent Base: Solvent
Degreaser Container Type: Spray BottleCountry of Origin (subject to change): United States

Product Description

Degreaser, Electrical, Facility Maintenance, Degreaser Container Type Spray Bottle, Degreaser Container Size 14 oz., Degreaser Solvent Base Solvent, Degreaser NSF Rating K2, Degreaser VOC Range Greater than 50 Percent / 500 g/L, Ready to Use, Fragrance Unscented, Net Weight 14 oz., Contains No Class I or Class II Compounds, Flash Point 85 Degrees F, Standards NSF(R) K2 Registration, Compliant for CA, HMIS

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material
*4 : This item has been restricted from sale in the following states : AK, GU, HI, PR

Product Reviews

Save 15%. Sign up for Z-mail.