Electrical Degreaser, Size 14 oz., 14 oz.

SPRAYON| Zoro #: G1137236| Mfr #: 20848LQ

$17.32 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1137236 Mfr #: 20848LQ
Item: Electrical DegreaserDegreaser Item: Degreaser
Degreaser NSF Rating: K2Dielectric Strength: 37, 000V
Fragrance: UnscentedDegreaser VOC Range: Greater than 50% / 500 g/L
Degreaser Application: Electrical, Facility MaintenanceSub-Category: Electrical and Electronics Degreasers
Standards: NSF(R) K2 Registration, HMISDegreaser Solvent Base: Solvent
Ready to Use/Concentrated: Ready to UseNet Weight: 14 oz.
Dielectric Strength: 37, 000VDegreaser Container Size: 14 oz.
Degreaser Container Type: Spray BottleCountry of Origin (subject to change): United States

Product Description

Degreaser, Electrical, Facility Maintenance, Degreaser Container Type Spray Bottle, Degreaser Container Size 14 oz., Degreaser Solvent Base Solvent, Degreaser NSF Rating K2, Degreaser VOC Range Greater than 50 Percent / 500 g/L, Ready to Use, Fragrance Unscented, Net Weight 14 oz., Dielectric Strength 37,000V, Standards NSF(R) K2 Registration, HMIS

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material
*4 : This item has been restricted from sale in the following states : AK, GU, HI, PR
Save 15%. Sign up for Z-mail.