Electrical Degreaser, Size 16 oz., 13 oz.

SPRAYON| Zoro #: G1530566| Mfr #: S00848000

$7.48 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1530566 Mfr #: S00848000
Degreaser Item: DegreaserRecommended Dilution: Ready to Use
Standards: NSF(R) K2 RegistrationDegreaser Application: Electrical, Facility Maintenance
Item: Electrical DegreaserNet Weight: 13 oz.
Fragrance: UnscentedDielectric Strength: 37, 000V
Sub-Category: Electrical and Electronics DegreasersReady to Use/Concentrated: Ready to Use
Degreaser VOC Range: Greater than 50% / 500 g/LDegreaser NSF Rating: K2
Degreaser Container Size: 16 oz.Degreaser Solvent Base: Solvent
Degreaser Container Type: Aerosol CanCountry of Origin (subject to change): United States

Product Description

Degreaser, Electrical, Facility Maintenance, Degreaser Container Type Aerosol Can, Degreaser Container Size 16 oz., Degreaser Solvent Base Solvent, Degreaser NSF Rating K2, Degreaser VOC Range Greater than 50 Percent / 500 g/L, Ready to Use, Recommended Dilution Ready to Use, Fragrance Unscented, VOC Content 98 Percent, Net Weight 13 oz., Dielectric Strength 37,000V, Standards NSF(R) K2 Registration

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.