Electrical Degreaser, Size 20 oz., 17 oz.

SPRAYON| Zoro #: G0491687| Mfr #: S20848000

$10.16 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0491687 Mfr #: S20848000
Degreaser Solvent Base: SolventDegreaser NSF Rating: K2
Fragrance: UnscentedDielectric Strength: 37, 000V
Ready to Use/Concentrated: Ready to UseDegreaser Application: Electrical, Facility Maintenance
Standards: NSF(R) K2 Registration, HMISDegreaser Item: Degreaser
Sub-Category: Electrical and Electronics DegreasersItem: Electrical Degreaser
Degreaser VOC Range: Greater than 50% / 500 g/LNet Weight: 17 oz.
Dielectric Strength: 37, 000VDegreaser Container Size: 20 oz.
Degreaser Container Type: Aerosol CanRecommended Dilution: Ready To Use
Country of Origin (subject to change): United States

Product Description

Degreaser, Electrical, Facility Maintenance, Degreaser Container Type Aerosol Can, Degreaser Container Size 20 oz., Degreaser Solvent Base Solvent, Degreaser NSF Rating K2, Degreaser VOC Range Greater than 50 Percent / 500 g/L, Ready to Use, Recommended Dilution Ready to Use, Fragrance Unscented, Net Weight 17 oz., Dielectric Strength 37,000V, Standards NSF(R) K2 Registration, HMIS

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material
Save 15%. Sign up for Z-mail.