SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Electrical Degreaser, Size 22 oz., 19 oz.

SPRAYON| Zoro #: G1631612| Mfr #: S00703000

$9.06 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
VOC Content: 0%Degreaser Solvent Base: SolventDegreaser Item: Degreaser
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1631612 Mfr #: S00703000
VOC Content: 0%Degreaser Solvent Base: Solvent
Degreaser Item: DegreaserDegreaser Application: Electrical, Facility Maintenance
Degreaser VOC Range: Contains no VOCNet Weight: 19 oz.
Standards: NSF(R) K2 Registration, HMISReady to Use/Concentrated: Ready to Use
Degreaser Container Size: 22 oz.Fragrance: Unscented
Dielectric Strength: 39,500VRecommended Dilution: Ready To Use
Sub-Category: Electrical and Electronics DegreasersDegreaser NSF Rating: K2
Item: Electrical DegreaserDegreaser Container Type: Aerosol Can
Country of Origin (subject to change): United States

Description

Electrical Degreaser, Electrical, Facility Maintenance, Cleaner Container Type Aerosol Can, Cleaner Container Size 22 oz., Cleaner Solvent Base Solvent, Cleaner NSF Rating K2, Cleaner VOC Range Contains No VOC, Degreaser, Ready to Use, Recommended Dilution Ready to Use, Fragrance Unscented, VOC Content 0 Percent, Net Weight 19 oz., Dielectric Strength 39,500V, Standards NSF(R) K2 Registration, HMIS

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews