Food Grade Machine Oil, 14 oz.

SPRAYON| Zoro #: G0706772| Mfr #: S000700LQ

$11.92 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0706772 Mfr #: S000700LQ
Application: For Use On Mixers, Valves, Rollers, Slides, Pistons, Bottle and Carton Filing MachineryItem: Machinery Oil
Container Type: Trigger Spray BottleFlash Point: Greater Than 200
Specific Gravity: 0.81Standards: NSF H-1
SAE Grade: Not SpecifiedISO Viscosity Grade: Not Specified
Series: LU700Max. Operating Temp.: 400 Degrees F
Container Size: 14 oz.Base Oil: Mineral
Min. Operating Temp.: -40 Degrees FPour Point: -15 Degrees C
Color: AmberFour-Ball Wear: Not Specified
Timken OK Load: Not SpecifiedViscosity Index: 34.9
Country of Origin (subject to change): United States

Product Description

Machine Oil, Container Type Trigger Spray, Size 14 oz., Temp. Range -40 to 400 Degrees F, Flash Point Greater Than 200 Degrees F, VOC Content -, Specific Gravity 0.81, Film Type Wet, Silicone Free Formula, Meets FDA Regulations, For Use On Mixers, Valves, Rollers, Slides, Pistons, Bottle and Carton Filing Machinery, NSF H1

Product Reviews

Save 15%. Sign up for Z-mail.