BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Food Grade Mold Release, 16 oz., H2

SPRAYON| Zoro #: G0937614| Mfr #: S00303

$9.88 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: Plastic Injection Molders, Candle Holders, Investment Castings, Extruders, Blow Molders, FoundriesContainer Size: 12 oz.Net Weight: 12 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0937614 Mfr #: S00303
Application: Plastic Injection Molders, Candle Holders, Investment Castings, Extruders, Blow Molders, FoundriesContainer Size: 12 oz.
Net Weight: 12 oz.Max. Operating Temp.: 550 Degrees F
Standards: FDAItem: Mold Release
Primary Chemical Base: DifluoroethaneMin. Operating Temp.: 40 Degrees F
VOC Content: 0.40%Physical Form: Aerosol
Container Type: Spray CanLubricant NSF Rating: H2 Food Grade
Country of Origin (subject to change): United States

Description

Mold Release, Container Size 12 oz., Container Type Spray Can, Lubricant NSF Rating H2 Food Grade, Primary Chemical Base Difluoroethane, Max. Operating Temp. 550 Degrees F, Min. Operating Temp. 40 Degrees F, Net Weight 12 oz., Physical Form Aerosol, VOC Content 0.40 Percent, Standards FDA

Restrictions and Compliance

*3: Hazardous material

Reviews