KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Food Grade Silicone Lube, 5 pct, 14 oz

SPRAYON| Zoro #: G2013471| Mfr #: 210LQ

$7.98 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: NSF Registered 127743, Category Code H1
Color: clear
Min. Operating Temp.: -40 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2013471 Mfr #: 210LQ
Standards: NSF Registered 127743, Category Code H1Color: clear
Min. Operating Temp.: -40 Degrees FContainer Size: 14 oz.
Specific Gravity: 0.71Max. Operating Temp.: 450 Degrees F
VOC Content: 5.58 lb./gal., 669g/L (Less Water and Federally Exempt Solvents), 5.58 lb./gal., 669g/L (Emitted VOC)Item: Lubricant
Net Weight: 14 oz.Flash Point: 75 Degrees F
Container Type: Spray BottleChemical Base: Silicone
Sub-Category: General Purpose LubricantsLubricant Additives: Silicone
Country of Origin (subject to change): United States

Description

Food Grade Silicone Lube, 5%Silicone Formula, Size 14 oz, Temp Range -40 to 450 F, Flash Point Less than 0 F, Specific Gravity 0.65, Film Type Wet, Contains 5% Silicone, For Use on Food and Drug Processing Equipment, Slicers, Saws, Knives, Guides, Food Racks, Silicone Base, NSF H1 Rated For Use In Federally-Inspected Meet and Poultry Plants

Restrictions and Compliance

*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CT, DC, DE, MA, MD, ME, NH, NJ, NY, PA, RI, VA, VT

Reviews