Skip to Main Content
customer-service Help
Sprayon

Galvanizing Compound, 16 oz

Sprayon Galvanizing Compound, 16 oz S00839000
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$12.16
  • Item: High-Performance Silver Galvanizing Compound
  • Lubricant Container: Aerosol Can
  • Container Size: 16 oz.
See full product details
Orders over $75 ship free.
Total: $12.16

Sprayon #S00839000 Specifications

  • Item: High-Performance Silver Galvanizing Compound
  • Lubricant Container: Aerosol Can
  • Container Size: 16 oz.
  • NSF Rating: Not Rated
  • Max. Operating Temp.: 400 Degrees F
  • Base Composition: Epoxy
  • Container Type: Aerosol can
  • Lubricant Color: Gray
  • Lubricant NSF Rating: Not Rated
  • Specific Gravity: 0.93
  • Series: WL839
  • Physical Form: Liquid
  • Standards: MI-PRF-26915D
  • Primary Chemical Base: Methyl Ethyl Ketone
  • Net Weight: 14 oz
  • Color: Gray
  • Flash Point: Less than 0 Degrees
  • Application: Aerosol Spray that Preserves, Protects Product and Prevents Corrosion
  • Anti-Seize Type: Anti-Seize Compound
  • VOC Content: 0.48%
  • Size: 14 oz
  • For Use With: Bridges, Farm Equipment, Fences, Wrought Iron, Gutters, Industrial Tanks, Piping, Structural Steel, Transmission Towers, Welded Joints
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

High-Performance Silver Galvanizing Compound, Color Gray, Size 14 oz, Net Weight 14 oz, Standards MI-PRF-26915D, Bridges, Farm Equipment, Fences, Wrought Iron, Gutters, Industrial Tanks, Piping, Structural Steel, Transmission Towers, Welded Joints, VOC Content 0.48 Percent

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Reviews of Sprayon #S00839000