20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Glass Cleaner, 18 oz., White

SPRAYON| Zoro #: G1782681| Mfr #: S00888000

$4.73 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1782681 Mfr #: S00888000
Item: Glass CleanerFor Use On: Water Safe Shiny Surface: Windows, Mirrors, Counters, Fiberglass, Acrylic
Container Type: Aerosol canColor: WHITE
Case Quantity: 1Net Weight: 18 oz.
Fragrance: Slight AlcoholSize: 18 Oz.
Country of Origin (subject to change): United States

Product Description

Glass Cleaner, 18 oz., Net Weight 18 oz., Color White, For Use On Water Safe Shiny Surface: Windows, Mirrors, Counters, Fiberglass, Acrylic, Fragrance Slight Alcohol, Container Type Aerosol Can

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material