Insect Repellent, 8 oz. Weight

SPRAYON| Zoro #: G1782925| Mfr #: S00856000

$8.05 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1782925 Mfr #: S00856000
Dilution Ratio: Ready to UseActive Ingredients: DEET
Standards: EPA registeredIndoor/Outdoor Usage: Outdoor Only
Item: Insect RepellentInsect Control Type: Repels
DEET Concentration: 23.75%Form: Aerosol
Targeted Insects: Fleas, Flies, Gnats, Mites, Mosquitoes, TicksInsect Group: Flying and Crawling
Country of Origin (subject to change): United States

Product Description

Insect Repellent, Insect Control Type Repels, Flying and Crawling, Targeted Insects Fleas, Flies, Gnats, Mites, Mosquitoes, Ticks, Form Aerosol, Size 8 oz., Active Ingredients DEET, DEET Concentration 23.75 Percent, Outdoor Only, Standards EPA Registered, Dilution Ratio Ready to Use

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material
*4 : This item has been restricted from sale in the following states : CA

Product Reviews