SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Insecticide, Industrial Insecticide

SPRAYON| Zoro #: G2385494| Mfr #: S00859000

$10.70 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: EPA registeredInsect Control Type: KillsDEET Concentration: DEET-Free
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2385494 Mfr #: S00859000
Standards: EPA registeredInsect Control Type: Kills
DEET Concentration: DEET-FreeForm: Aerosol
Indoor/Outdoor Usage: Indoor/OutdoorTargeted Insects: Ants, Centipedes, Crickets, Roaches, Silverfish, Spiders
Insect Group: Flying and CrawlingSize: 11.75 oz.
Dilution Ratio: Ready to UseItem: Insecticide
Active Ingredients: PyrethroidCountry of Origin (subject to change): United States

Description

Insecticide, Insect Control Type Kills, Flying and Crawling, Targeted Insects Ants, Centipedes, Crickets, Roaches, Silverfish, Spiders, Form Aerosol, Size 11.75 oz., Active Ingredients Pyrethroid, DEET Concentration DEET-Free, Indoor/Outdoor, Standards EPA Registered, Dilution Ratio Ready to Use

Restrictions and Compliance

*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA, WA

Reviews