Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Insulating Varnish, Red, 1 gal

  • Zoro #: G2894281
  • Mfr #: S60110000

$81.93

  • Application Temperature: 70 Degrees F
  • Color: Red
  • Coverage: 787 sq. ft.
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Sprayon #S60110000 Specifications

  • Zoro #: G2894281
  • Mfr #: S60110000
Application Temperature: 70 Degrees F Color: Red
Coverage: 787 sq. ft. Size: 1 gal.
Dry Time: 1 to 2 hr. VOC Content: 418g/L
Item: Insulating Varnish For Use With: Metal, Most Plastics, Glass, Epoxy Glass, Concrete, Fabric, Foam, Fiberglass, Masonry, Rubber, Wood
Country of Origin (subject to change): United States

Description

Specialty cleaners such as crystal drain opener handle really tough clogs. Here is some additional information about Sprayon Insulating Varnish. Size: 1 gal., Color: Red.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : AK, CT, DC, DE, GU, HI, IL, IN, MA, MD, ME, NH, NJ, NY, OH, PA, PR, RI, VA

Reviews of Sprayon #S60110000