Skip to Main Content
customer-service Help
Sprayon

Liquid 1 gal. Degreaser, Jug

Sprayon Liquid 1 gal. Degreaser,  Jug SC1201010
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$25.81
  • Item: Degreaser
  • Container Type: Jug
  • Size: 1 gal.
See full product details
Orders over $75 ship free.
Total: $25.81

Sprayon #SC1201010 Specifications

  • Item: Degreaser
  • Container Type: Jug
  • Size: 1 gal.
  • Cleaner Form: Liquid
  • Degreaser Application: Metals, Finishes, Plastic, Rubber and Other Surfaces
  • Fragrance: Unscented
  • Recommended Dilution: Ready to Use
  • Degreaser Solvent Type: Non-Solvent
  • Ready to Use/Concentrated: Concentrated
  • Color: White
  • Net Weight: 8.31 lb
  • Degreaser NSF Rating: Not Rated
  • Sub-Category: Degreaser
  • Primary Chemical: None
  • Standards: NSF Rated
  • Degreaser VOC Range: Less than or equal to 10% / 10 g/L
  • Form: Liquid
  • Degreaser Container Size: 1 gal.
  • Degreaser Container Type: Jug
  • Degreaser Item: Degreaser
  • Cleaner Container Type: Jug
  • Cleaner Container Size: 1 gal
  • Cleaner Chemical Product Grouping: Degreasers
  • Application: Equipment/Machinery, Facility Maintenance
  • Flash Point: Greater than 200 Degrees F
  • VOC Content: 8%
  • Nonflammable: Yes
  • Container Size: 1 gal
  • Features: No Rinsing Necessary
  • Properties: Nonflammable, Plastic Safe
  • Product Series: CD1201 Neutra-Force(TM)
  • Base Formula: Solvent Based
  • Plastic Safe: Yes
  • NSF Rating: A1
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Degreaser, Chemicals For Use On Hard Nonporous Surfaces, Jug, 1 gal, Unscented, Cleaner VOC Range Less Than or Equal to 10 Percent / 10g/L, Ready to Use, Recommended Dilution Ready to Use, Cleaner NSF Rating Not Rated, Cleaner Form Liquid, Primary Chemical None, No Series, Cleaner Solvent Base Non-Solvent, Meets Boeing Spec Bac 5763, Type 1, Degreaser

Reviews of Sprayon #SC1201010