Skip to Main Content
customer-service Help
Sprayon

Liquid 1 gal. Electrical Degreaser, Jug

Sprayon Liquid 1 gal. Electrical Degreaser,  Jug S84801000
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$100.78
  • Item: Electrical Degreaser
  • Container Type: Jug
  • Size: 1 gal.
See full product details
This item ships free.
Total: $100.78

Sprayon #S84801000 Specifications

  • Item: Electrical Degreaser
  • Container Type: Jug
  • Size: 1 gal.
  • Cleaner Form: Liquid
  • Degreaser Application: Electric Motors, Generators, Air Tools, Brakes, Clutches, Chains, Sprockets, Wire Rope, Dies, Molds, Relays, Radar Equipment
  • Fragrance: Mild Solvent
  • Recommended Dilution: Ready to Use
  • Degreaser Solvent Type: Solvent
  • Ready to Use/Concentrated: Ready to Use
  • Color: Colorless
  • Contains: Trichloroethylene
  • Net Weight: 12.17 lb
  • Degreaser NSF Rating: K2
  • Cleaner Container Type: Non Aerosol Can
  • Sub-Category: Degreaser
  • Degreaser Container Type: Jug
  • Form: Liquid
  • Degreaser Item: Degreaser
  • Includes Chemical: None
  • Cleaner Container Size: 1 gal
  • Degreaser Container Size: 1 gal.
  • Flash Point: Flash Free
  • VOC Content: 100%
  • Cleaner Chemical Product Grouping: Degreasers
  • Primary Chemical: None
  • Dielectric Strength: 37,000V
  • Degreaser VOC Range: Contains no VOC
  • Standards: NSF Rated
  • Nonflammable: Yes
  • Application: Electrical, Facility Maintenance
  • Container Size: 1 gal
  • Features: Non Corrosive
  • Plastic Safe: Yes
  • NSF Rating: K2
  • Base Formula: Solvent Based
  • Product Series: EL848 Flash Free(R)
  • Properties: Nonflammable, Plastic Safe
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Degreaser, Chemicals For Use On Hard Nonporous Surfaces, Non Aerosol Can, 1 gal, Unscented, Cleaner VOC Range Contains No VOC, Ready to Use, Recommended Dilution Ready to Use, Cleaner NSF Rating K2, Cleaner Form Liquid, Primary Chemical None, No Series, Cleaner Solvent Base Solvent, VOC Content 0 Percent, Flash Point Flash Free, Dielectric Strength 37,000V, NSF Registered K2, Electrical Degreaser

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Reviews of Sprayon #S84801000