- Home
- /
- Janitorial & Cleaning Supplies
- /
- Cleaning Chemicals
- /
- Degreasers
- /
- Liquid 16 oz. Degreaser, Aerosol Can
Sprayon
Liquid 16 oz. Degreaser, Aerosol Can
- Zoro #: G3731226
- Mfr #: SC0757000
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $16.46
Sprayon #SC0757000 Specifications
- Zoro #: G3731226
- Mfr #: SC0757000
- Item: Degreaser
- Container Type: Aerosol Can
- Size: 16 oz.
- Cleaner Form: Liquid
- Degreaser Application: Concrete Floors, Walls, Formica, Fiber Glass, Wood, Ceramic Tile, Aluminum, Glass and Some Plastics
- Fragrance: citrus
- Recommended Dilution: Ready to Use
- Degreaser Solvent Type: Natural Solvent
- Ready to Use/Concentrated: Ready to Use
- Color: Colorless
- Contains: d-Limonene
- Net Weight: 16 oz
- Degreaser NSF Rating: Not Rated
- Degreaser Container Size: 16 oz.
- Flash Point: 99 Degrees F
- Standards: NSF Rated
- Cleaner Container Type: Aerosol Can
- Degreaser Container Type: Aerosol Can
- Cleaner Chemical Product Grouping: Degreasers
- Form: Aerosol
- Sub-Category: Cleaner/Degreaser
- Degreaser VOC Range: Greater than 50% / 500 g/L
- Dielectric Strength: 40,400V
- Primary Chemical: None
- Degreaser Item: Cleaner/Degreaser
- Cleaner Container Size: 16 oz
- Container Size: 16 oz
- VOC Content: 98%
- Nonflammable: No
- Features: Non-Toxic
- Application: Facility Maintenance
- Chlorinated/Non Chlorinated: Non Chlorinated
- Biodegradable: Yes
- NSF Rating: C1
- Base Formula: Citrus-Based Solvent
- Product Series: CD757
- Properties: Biodegradable
- Plastic Safe: No
- Country of Origin (subject to change): United States
Description
Cleaner/Degreaser, Chemicals For Use On Hard Nonporous Surfaces, Aerosol Can, 16 oz, Unscented, Cleaner VOC Range Greater Than 50 Percent / 500g/L, Ready to Use, Recommended Dilution Ready to Use, Cleaner NSF Rating C1, Cleaner Form Liquid, Primary Chemical None, No Series, Cleaner Solvent Base Natural Solvent, Flash Point 99 Degrees F, Dielectric Strength 40,400V, NSF Registered C1, Degreaser
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: NY
Reviews of Sprayon #SC0757000
Explore more
- SPRAYON Liquid 19 oz. Electrical Degreaser, Aerosol Can S00703000
- SPRAYON Liquid 55 gal. Electrical Degreaser, Drum S84855000
- SPRAYON Liquid 55 gal. Non-Chlorinated Electrical Degreaser, Drum S20846550
- SPRAYON Liquid 13 oz. Electrical Degreaser, Aerosol Can SC0848000
- SPRAYON Liquid 5 gal. Degreaser, Pail S75705000
- L-44 Quick Breaking Degreaser, 55 gal., Drum GRA010-L44OSD55
- LOCTITE Liquid 55 gal. Cleaner and Degreaser, Drum 2045989
- UNITED STATIONERS SUPPLY Crystal Simple Green Industrial Cleaner and Degreaser, 24oz. Bottle, 12 Bottles - 19024 SMP19024
- Sprayon Degreasers