Skip to Main Content
customer-service Help
Sprayon

Liquid 5 gal. Cleaner and Degreaser, Pail

Sprayon Liquid 5 gal. Cleaner and Degreaser,  Pail S012010005
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$98.60
  • Item: Cleaner and Degreaser
  • Container Type: Pail
  • Size: 5 gal.
See full product details
This item ships free.
Total: $98.60

Sprayon #S012010005 Specifications

  • Item: Cleaner and Degreaser
  • Container Type: Pail
  • Size: 5 gal.
  • Cleaner Form: Liquid
  • Degreaser Application: Metals, Finishes, Plastic, Rubber and Other Surfaces
  • Fragrance: Unscented
  • Recommended Dilution: Ready to Use
  • Degreaser Solvent Type: Non-Solvent
  • Ready to Use/Concentrated: Ready to Use
  • Color: White
  • Net Weight: 41.55 lb
  • Degreaser NSF Rating: C1
  • Degreaser Container Size: 5 gal.
  • Cleaner Chemical Product Grouping: Degreasers
  • Cleaner Container Size: 5 gal
  • Cleaner Container Type: Pail
  • Degreaser Container Type: Pail
  • Dielectric Strength: 40,400V
  • Primary Chemical: None
  • Sub-Category: Cleaner/Degreaser
  • Form: Liquid
  • Degreaser Item: Cleaner/Degreaser
  • Degreaser VOC Range: Greater than 50% / 500 g/L
  • Standards: NSF Rated
  • Container Size: 5 gal
  • VOC Content: 14%
  • Nonflammable: Yes
  • Flash Point: 100 Degrees F
  • Features: No Rinsing Necessary
  • Application: Equipment/Machinery, Facility Maintenance
  • Properties: Nonflammable, Plastic Safe
  • Plastic Safe: Yes
  • Base Formula: Solvent Based
  • Product Series: CD1201 Neutra-Force(TM)
  • NSF Rating: A1
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Cleaner/Degreaser, Chemicals For Use On Hard Nonporous Surfaces, Pail, 5 gal, Unscented, Cleaner VOC Range Greater Than 50 Percent / 500g/L, Ready to Use, Recommended Dilution Ready to Use, Cleaner NSF Rating C1, Cleaner Form Liquid, Primary Chemical None, No Series, Cleaner Solvent Base Non-Solvent, Dielectric Strength 40,400V, Meets Boeing Spec Bac 5763, Type 1, Cleaner/Degreaser

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Sprayon #S012010005