Skip to Main Content
customer-service Help
Sprayon

Liquid 55 gal. Cleaner and Degreaser, Drum

Sprayon Liquid 55 gal. Cleaner and Degreaser,  Drum S012010055
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$722.85
  • Item: Cleaner and Degreaser
  • Container Type: Drum
  • Size: 55 gal.
See full product details
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Total: $722.85

Sprayon #S012010055 Specifications

  • Item: Cleaner and Degreaser
  • Container Type: Drum
  • Size: 55 gal.
  • Cleaner Form: Liquid
  • Degreaser Application: Metals, Finishes, Plastic, Rubber and Other Surfaces
  • Fragrance: Unscented
  • Recommended Dilution: Ready to Use
  • Degreaser Solvent Type: Non-Solvent
  • Ready to Use/Concentrated: Ready to Use
  • Color: White
  • Net Weight: 457.05 lb
  • Degreaser NSF Rating: Not Rated
  • Degreaser Container Type: Drum
  • Primary Chemical: None
  • Cleaner Container Type: Drum
  • Degreaser VOC Range: Greater than 50% / 500 g/L
  • Cleaner Chemical Product Grouping: Degreasers
  • Dielectric Strength: 40,400V
  • Cleaner Container Size: 55 gal
  • Standards: NSF Rated
  • Form: Liquid
  • Degreaser Item: Cleaner/Degreaser
  • Degreaser Container Size: 55 gal.
  • Sub-Category: Cleaner/Degreaser
  • VOC Content: 14%
  • Nonflammable: Yes
  • Container Size: 55 gal
  • Flash Point: 100 Degrees F
  • Application: Equipment/Machinery, Facility Maintenance
  • Features: No Rinsing Necessary
  • Plastic Safe: Yes
  • Properties: Nonflammable, Plastic Safe
  • Product Series: CD1201 Neutra-Force(TM)
  • NSF Rating: A1
  • Base Formula: Solvent Based
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Cleaner/Degreaser, Chemicals For Use On Hard Nonporous Surfaces, Drum, 55 gal, Unscented, Cleaner VOC Range Greater Than 50 Percent / 500g/L, Ready to Use, Recommended Dilution Ready to Use, Cleaner NSF Rating Not Rated, Cleaner Form Liquid, Primary Chemical None, No Series, Cleaner Solvent Base Non-Solvent, Dielectric Strength 40,400V, Meets Boeing Spec Bac 5763, Type 1, Cleaner/Degreaser

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Sprayon #S012010055