SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Mold Cleaner/Inhibitor, 16 oz.

SPRAYON| Zoro #: G1396306| Mfr #: S00351

$7.02 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: General Cleaning of Metal MoldsContainer Size: 16 oz.Net Weight: 16 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1396306 Mfr #: S00351
Application: General Cleaning of Metal MoldsContainer Size: 16 oz.
Net Weight: 16 oz.Max. Operating Temp.: 416 Degrees F
Standards: NoneItem: Mold Cleaner
Primary Chemical Base: Mineral SpiritsVOC Content: 0.72%
Physical Form: AerosolContainer Type: Spray Can
Lubricant NSF Rating: Not RatedCountry of Origin (subject to change): United States

Description

Mold Cleaner, Container Size 16 oz., Container Type Spray Can, Lubricant NSF Rating Not Rated, Primary Chemical Base Mineral Spirits, Max. Operating Temp. 416 Degrees F, Net Weight 16 oz., Physical Form Aerosol, VOC Content 0.72 Percent, Standards None

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews