SPRAYON 12 oz. Aerosol Can, Contact Cleaner, Min. Qty 12

SPRAYON| Zoro #: G3774057| Mfr #: S02020000

$43.88 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
VOC Content: 0.75g/LSize: 12 oz.Item: Contact Cleaner
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3774057 Mfr #: S02020000
VOC Content: 0.75g/LSize: 12 oz.
Item: Contact CleanerNet Weight: 12 oz.
Container Type: Aerosol canFragrance: Unscented
Country of Origin (subject to change): United States

Description

Contact Cleaner, Size 12 oz., Net Weight 12 oz., Container Type Aerosol Can, Fragrance Unscented, Contains Tetrafluoroethane, VOC Content 0.75g/L, Standards NSF Registered K2

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews