Open Gear/Wire Rope Lube, Non Aerosol, 14

SPRAYON| Zoro #: G1836003| Mfr #: 201LQ

$13.56 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1836003 Mfr #: 201LQ
Lubricant NSF Rating: H2VOC Content: 3.18 lb./gal., 381g/L (Less Water and Federally Exempt Solvents), 3.18 lb./gal., 381g/L (Emitted VOC)
Specific Gravity: 0.89Application: Use on Open or Exposed Gears, Wire Rope, Winches, Cable, Roller Chains, Machine Tools
Item: Open Gear and Wire Rope LubricantContainer Type: Spray Bottle
Flash Point: 0 Degrees FStandards: NSF Registered, Category Code H2
Series: LU(TM) 201Max. Operating Temp.: 450 Degrees F
Container Size: 14 oz.Min. Operating Temp.: 0 Degrees F
Color: ClearNet Weight: 14 oz.
Country of Origin (subject to change): United States

Product Description

Open Gear Lubricant, Container Type Trigger Spray, Size 14 oz., Temp. Range 0 to 450 Degrees F, Flash Point Less than 0 Degrees F, Specific Gravity 0.74, Film Type Wet, Withstands Extreme Pressure and Weather, Displaces Moisture, For Use on Open or Exposed Gears, Wire Rope, Winches, Cable, Roller Chains and Machine Tools, NSF H2

Restrictions and Compliance

*3: Hazardous material

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.