LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Paint Remover, 15 oz.

SPRAYON| Zoro #: G1748013| Mfr #: S00615000

$4.92 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1748013 Mfr #: S00615000
Net Weight: 15 oz.Standards: NSF, C3
Sub-Category: Graffiti and Adhesive RemoversRemoves: Urethanes, Varnish and Shellac
Recommended Dilution: Ready To UseFragrance: odorless
Container Type: Aerosol canSize: 15 oz.
Item: Paint RemoverCountry of Origin (subject to change): United States

Product Description

Paint Remover, 15 oz., Net Weight 15 oz., Fragrance Odorless, Container Type Aerosol Can, Recommended Dilution Ready to Use, Standards NSF, C3, Removes Urethanes, Varnish and Shellac

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.