Paintable Mold Release, 16 oz, Aerosol

SPRAYON| Zoro #: G0818675| Mfr #: S00314

$10.70 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Container Size: 12 oz.
VOC Content: 0.54%
Application: Thermosets and Thermoplastics
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0818675 Mfr #: S00314
Container Size: 12 oz.VOC Content: 0.54%
Application: Thermosets and ThermoplasticsContainer Type: Spray Can
Net Weight: 12 oz.Primary Chemical Base: Difluoroethane
Physical Form: AerosolMin. Operating Temp.: 40 Degrees F
Max. Operating Temp.: 350 Degrees FItem: Paintable Mold Release
Standards: FDALubricant NSF Rating: H2 Food Grade
Country of Origin (subject to change): United States

Description

Paintable Lecithin Mold Release/Lubricant, Container Size 16 oz., Container Type Aerosol, Lubricant NSF Rating H2 Food Grade, Min. Operating Temp. 40 Degrees F, Max. Operating Temp. 350 Degrees F, Net Weight 12 oz., Characteristics Non Flamable, Light Amber Color, Application For Thermosets and Thermoplastics, Standards NSF Reg. no. 127701, H2 Rated, Meets FDA Regulations

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews