Protector(TM) 711(R), Non Aerosol, 14 oz

SPRAYON| Zoro #: G1758102| Mfr #: 711LQ

$7.03 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1758102 Mfr #: 711LQ
Min. Operating Temp.: -20 Degrees FLubricant NSF Rating: H2
Color: clearVOC Content: 5.08 lb./gal., 609g/L (Less Water and Federally Exempt Solvents), 5.08 lb./gal., 609g/L (Emitted VOC)
Application: Protects, Lubricates Metal, Wood, Most Plastics, Rubber Against CorrosionStandards: NSF Registered, Category Code H2, 133520
Item: Multipurpose LubricantContainer Type: Spray Bottle
Flash Point: 140 Degrees FSpecific Gravity: 0.82
Sub-Category: Food Safe LubricantsChemical Base: Mineral Oil
Green Environmental Attribute: RoHS CompliantNet Weight: 1 gal.
Series: LU(TM) 711Max. Operating Temp.: 500 Degrees F
Container Size: 14 oz.Country of Origin (subject to change): United States

Product Description

711(r) The Protector(TM), Container Type Trigger Spray, Size 14 oz., Temp. Range -20 to 500 Degrees F, Flash Point 140 Degrees F, Specific Gravity 0.82, Film Type Wet, Dielectric Strength 47,000 volts, Contains Petroleum Distillates, Plastic Safe, Rubber, Fabrics or Painted Surfaces, Non-silicone Penetrant/Lubricant, For Use on All Metal Surfaces, Nuts and Bolts, Circuitry, Electric Wiring, Connectors, Petroleum Distillate Base, NSF H2 Rated

Restrictions and Compliance

*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.