Red Insulating Varnish, 20 oz.

SPRAYON| Zoro #: G1811056| Mfr #: S00601000

$5.54 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1811056 Mfr #: S00601000
Net Weight: 15.25 fl. oz.Standards: OSHA
Color: RedItem: Insulating Varnish
Dry Time: 2 to 4 hr.Application Temperature: 70 to 90 Degrees F
VOC Content: 0.633Coverage: 15 to 20 sq. ft.
Size: 20 oz.Country of Origin (subject to change): United States

Product Description

Insulating Varnish, VOC Content 0.633, Size 20 oz., Net Weight 15.25 fl. oz., Red, Coverage 15 to 20 sq. ft., Dry Time 2 to 4 hr., Application Temperature 70 to 90 Degrees F, For Use With Electrical, Metal, Windings, Coils. Protects surface against oils, moisture, acid and alkalis. Perfect for small field and magnet coils; penetrates oil and new windings; has excellent flexibility and water resistance., Standards OSHA

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.