RTV Silicone Sealant, Clear

SPRAYON| Zoro #: G0892507| Mfr #: S0001000

$15.43 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: NSF Registered P1Size: 8 oz.Item: RTV Silicone Sealant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0892507 Mfr #: S0001000
Standards: NSF Registered P1Size: 8 oz.
Item: RTV Silicone SealantColor: clear
Begins to Harden: 10 min.Flash Point: 109 Degrees F
Application: Pressurized CanSubstrates: Not Specified
Specific Gravity: 1.00Characteristics: 100% Pure Silicone
Temp. Range: 80 - 450 Degrees FType: Mildew and Water Resistant
Country of Origin (subject to change): United States

Description

RTV Silicone Sealant, Mildew and Water Resistant, 8 oz., Clear, Temp. Range 80 - 450 Degrees F, Specific Gravity 1.00, Flash Point 109 Degrees F, Begins to Harden 10 min., Substrates Not Specified, 100 Percent Pure Silicone, Pressurized Can, Standards NSF Registered P1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews