PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Safety Synthetic Lubrcnt, Aerosol, 8.75 oz

SPRAYON| Zoro #: G0844891| Mfr #: S00728000

$10.06 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: clearMin. Operating Temp.: 0 Degrees FSub-Category: Food Safe Lubricants
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0844891 Mfr #: S00728000
Color: clearMin. Operating Temp.: 0 Degrees F
Sub-Category: Food Safe LubricantsContainer Size: 16 oz.
VOC Content: 0.00%Application: Hinges, cables, nut & bolts, linkages, conveyors, food processing equipment, and chains
Standards: Category Code H1Item: Safety Lubricant
Chemical Base: Synthetic OilSeries: LU 728
Specific Gravity: 0.82Lubricant Additives: PTFE
Lubricant NSF Rating: H1 Food GradeNet Weight: 8.75 oz.
Flash Point: 320 Degrees FMax. Operating Temp.: 475 Degrees F
Container Type: Aerosol canCountry of Origin (subject to change): United States

Description

Lubricant, Safety Lubricant, Lubricant NSF Rating H1 Food Grade, Lubricant Film Wet, Lubricant Additives PTFE, Min. Operating Temp. 0 Degrees F, Max. Operating Temp. 475 Degrees F, Nonflammable, Lubricant Container Aerosol Can, Container Size 16 oz., LU 728, Lubricant Color Clear, Net Weight 8.75 oz., Chemical Base Synthetic Oil, Flash Point 320 Degrees F, Specific Gravity 0.82, VOC Content 0.00 Percent

Restrictions and Compliance

*3: Hazardous material

Reviews