PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Stencil Ink, 16 oz, Net 12 Oz, Dark Blue

SPRAYON| Zoro #: G0724193| Mfr #: S03109

$5.20 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Dark BlueItem: Stencil InkWeather Resistant: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0724193 Mfr #: S03109
Color: Dark BlueItem: Stencil Ink
Weather Resistant: YesCharacteristics: Dries Quickly, Does Not Contain Chlorinated Solvents or Sara Title III Ingredients
Heat Resistant (Deg. F): -Waterproof: Yes
Size: 16-oz. AerosolApplication: For Applying Shipping Information, Product Coding and Assembly Instructions
Standards: MIL-A-A-208B and Matches Federal Standard 595 -35044Net Weight (Oz.): 12
Country of Origin (subject to change): United States

Description

Stencil Ink, 16-oz. Aerosol, Net Weight 12 Oz., Dark Blue, Waterproof, Weather Resistant, Dries Quickly, Does Not Contain Chlorinated Solvents or Sara Title III Ingredients, For Applying Shipping Information, Product Coding and Assembly Instructions, MIL-A-A-208B and Matches Federal Standard 595 -35044

Restrictions and Compliance

*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA

Reviews