Stencil Ink, 16 Oz, Yellow, Waterproof

SPRAYON| Zoro #: G0999223| Mfr #: S03127

$5.51 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0999223 Mfr #: S03127
Weather Resistant: YesWaterproof: Yes
Item: Stencil InkNet Weight (Oz.): 12
Standards: MIL-A-A-208B and Matches Federal Standard 595- 33538Characteristics: Dries Quickly, Does Not Contain Chlorinated Solvents or Sara Title III Ingredients
Application: For Applying Shipping Information, Product Coding and Assembly InstructionsSize: 16-oz. Aerosol
Color: yellowCountry of Origin (subject to change): United States

Product Description

Stencil Ink, 16 Oz, Net Weight 12 Oz, Yellow, Waterproof, Weather Resistant, Dries Quickly, Does Not Contain Chlorinated Solvents or Sara Title III Ingredients, For Applying Shipping Information, Product Coding and Assembly Instructions, MIL-A-A-208B and Matches Federal Standard 595- 33538

Restrictions and Compliance

*3: Hazardous material
*4 : This item has been restricted from sale in the following states : CA

Product Reviews

Save 15%. Sign up for Z-mail.