The Protector Lubricant

SPRAYON| Zoro #: G0571514| Mfr #: S71101000

$49.05 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0571514 Mfr #: S71101000
Specific Gravity: 0.82Application: Lubricating Bearings, Pulleys, Cables, Nuts, Bolts, Conveyors, Rollers
Green Environmental Attribute: RoHS CompliantMin. Operating Temp.: -20 Degrees F
Container Size: 1 gal.Max. Operating Temp.: 500 Degrees F
Flash Point: 140 Degrees FSeries: LU(TM)711
Color: AmberVOC Content: 0.75%
Chemical Base: Mineral OilSub-Category: General Purpose Lubricants
Container Type: CanNet Weight: 1 gal.
Lubricant Additives: No AdditivesItem: Multipurpose Lubricant
Country of Origin (subject to change): United States

Product Description

The Protector Lubricant, 1 Gallon Size, Size/Net Weight 1 Gallon, -20 - 500 Degrees F Temp. Range, 140 Degrees Flash Point (F), VOC Content 0.749, Specific Gravity 0.82, Film Type Amber Liquid, Dielectric Strength 47000 Volts, Characteristics Penetrates/Prevents Rust, Application Gallon Can

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material
*4 : This item has been restricted from sale in the following states : AK, GU, HI, PR

Product Reviews

Save 15%. Sign up for Z-mail.