Sprayway
Fast Open 32 Premium Based Screen Opener, 20oz
Mfr # SW032-1
Zoro # G110533372
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Colorless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sprayway
- MFR # SW032-1
- Zoro # G110533372
- UPC # 41911000321
- Country of Origin United States
- Category Specialty Cleaners
Details
Item | Screen Opener |
Fragrance | Floral |
Color | Colorless |
Description
Opens up dried-up areas on screens. Compatible with all types of screen printing inks. Guaranteed to leave no film. Pleasant odor.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R&B WIRE PRODUCTS Antimicrobial Wire Utility Cart, 4.5 Bushel (200F/ANTI)
- NILFISK Tool Adapter, w/12A502-505 (302000535)
- DAWN 7.5 oz Ultra Original Scent Liquid Dish Soap, 12PK (1025992)
- MIDWEST RAKE Squeegee Blade, 24" L, 1/8" Notch, Rubber (79730)
- SPRAYWAY Coil Cleaner, 20oz, 12PK (SW637)
- SPRAYWAY Plastic Spray Clear with UV inhibitors, 16oz, 12PK (SW201)
- SPRAYWAY Fabric Cleaner Plus, 12PK (SW508)
- SPRAYWAY 19 Oz. Glass & Surface Cleaner (SW050R)
- SPRAYWAY Rubber Cleaner & Rejuvenator, 16oz, 12PK (SW203)
- SPRAYWAY Fabric Cleaner Plus (SW508-1)
- LUNDMARK 1 Lb. Powder TSP Hard Surface Cleaner (3287P001)
- Sprayway Specialty Cleaners