BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Glass Cleaner, 19 oz., White

SPRAYWAY| Zoro #: G0509494| Mfr #: SW050

$2.38 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Recommended Dilution: Ready to UseContains: ButaneColor: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0509494 Mfr #: SW050
Recommended Dilution: Ready to UseContains: Butane
Color: WhiteItem: Glass Cleaner
Case Quantity: 12Container Type: Aerosol can
Size: 19 oz.Net Weight: 19 oz.
For Use On: Glass, Mirrors, Chrome, Plastic, Stainless Steel, Other Surfaces in our Kitchen, Living Room, Patio, Bedroom, Bathroom, CarFragrance: Unscented
Country of Origin (subject to change): United States

Description

Glass Cleaner, 19 oz., Net Weight 19 oz., Color White, Contains Butane, For Use On Glass, Mirrors, Chrome, Plastic, Stainless Steel, Other Surfaces in our Kitchen, Living Room, Patio, Bedroom, Bathroom, Car, Fragrance Unscented, Container Type Aerosol Can, Recommended Dilution Ready To Use

Restrictions and Compliance

*3: Hazardous material

Reviews