Skip to Main Content
customer-service Help
Sprayway

Liquid 15 oz. Degreaser, Aerosol Can

Sprayway Liquid 15 oz. Degreaser,  Aerosol Can SW286
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$6.53
  • Item: Degreaser
  • Container Type: Aerosol Can
  • Size: 15 oz.
See full product details
Orders over $75 ship free.
Total: $6.53

Sprayway #SW286 Specifications

  • Item: Degreaser
  • Container Type: Aerosol Can
  • Size: 15 oz.
  • Cleaner Form: Liquid
  • Degreaser Application: Metal parts, Concrete, Glass, Other surfaces
  • Fragrance: Citrus
  • Recommended Dilution: Ready to Use
  • Degreaser Solvent Type: Natural Solvent
  • Ready to Use/Concentrated: Ready to Use
  • Color: Colorless
  • Net Weight: 15 oz
  • Degreaser NSF Rating: Not Rated
  • Primary Chemical: Alcohol
  • Sub-Category: Degreaser
  • Degreaser Item: Degreaser
  • Degreaser Container Type: Aerosol Can
  • Degreaser VOC Range: Less than or equal to 10% / 10 g/L
  • Cleaner Chemical Product Grouping: Degreasers
  • Container Size: 20 oz
  • Cleaner Container Size: 20 oz
  • VOC Content: 8%
  • Cleaner Container Type: Aerosol Can
  • Degreaser Container Size: 20 oz.
  • Flash Point: -156 Degrees F
  • Nonflammable: No
  • Features: Leaves No Film, Works Instantly, Works On Contact and Leaves Little Or No Residue
  • Application: Equipment/Machinery, Fleet/Vehicle, Parts Washing
  • Biodegradable: No
  • Plastic Safe: No
  • Chlorinated/Non Chlorinated: Non Chlorinated
  • Butyl Free: No
  • Base Formula: Citrus-Based Solvent
  • NSF Rating: Not Rated
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Degreaser, Chemicals For Use On Hard Nonporous Surfaces, Aerosol Can, 20 oz, Unscented, Cleaner VOC Range Less Than or Equal to 10 Percent / 10g/L, Ready to Use, Recommended Dilution Ready to Use, Cleaner NSF Rating Not Rated, Cleaner Form Liquid, Primary Chemical Alcohol, No Series, Cleaner Solvent Base Natural Solvent, VOC Content 7.9 Percent, Flash Point 156 Degrees F, Degreaser

Restrictions and Compliance

Hazardous material

Reviews of Sprayway #SW286