Spring-Flo
Aerated Outlet, Brass, 15/16 in - 27
Mfr # 1500105
Zoro # G8835283
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size Type Male
- Thread Size 15/16 in - 27
- Flow Rate 2.2 gpm
- Flow Outlet Type Spring-Flo
- Finish Chrome
Explore More Products
- SPRING-FLO Aerator, 15/16"-27 / 55/64"-27 Thread 1502005
- SPRING-FLO Aerated Outlet, Brass, 55/64 in - 27 1501005
- SPRING-FLO Aerator, 15/16"-27 / 55/64"-27 Thread, PK6 1502003
- CHICAGO FAUCET Aerated Outlet, Fits Brand Chicago Faucets Chrome E35JKABCP
- DANCO Danco 4866067 Aerator Remove Key Tool; Black 4866067
- THRIFCO PLUMBING Dual-Thread Double Swivel Spray Faucet Aerator with On/Off Leve 4400873
- NEOPERL Aerator, Male, 15/16-27 In, 2.2 GPM 5500405
- ATTWOOD Attwood 4125-7 Aerator Spray Head 4125-7
- KOHLER Aerator, Laminar, Small, 1.2 Gpm 1267079
- PFISTER Pfister Aer Jr W/Hsg-Wshr 26 Ma 1.75Gpm Pvd Tb 941-503Y
- AMERICAN STANDARD Aerated Outlet, Fits Brand American Standard Polished Chrome M962393-0020A
- Spring-Flo Kitchen Faucets & Accessories