Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Built-In Ind Cooking Station, 6100W/208V

  • Zoro #: G0093920
  • Mfr #: ICB348-18-Gray

$12,221.16

  • Voltage: 208
  • Height: 30-2/5"
  • Includes: (2) Ranges, Air Filter System, and Power Management System
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Spring Usa #ICB348-18-GRAY Specifications

  • Zoro #: G0093920
  • Mfr #: ICB348-18-Gray
Voltage: 208 Height: 30-2/5"
Includes: (2) Ranges, Air Filter System, and Power Management System Item: Induction Cooking Station
Amps: 60 Watts: 6100
Length: 47-3/4" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Induction Cooking Station, Built-in, Length 47-3/4 In., Depth 24 In., Height 30-2/5 In., Material Stainless Steel, 6100 Watts, Voltage 208, Phase 1, 60 Amps, Color Gray, Caster Type Locking, Caster Material Rubber/Stainless Steel, Includes (2) Ranges, Air Filter System, and Power Management System

Reviews of Spring Usa #ICB348-18-GRAY