Spyder
Arbor, Hex, 1/2In, 0.25PilotDrill
Mfr # 600634P
Zoro # G7524693
$29.69
23% off
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 1/2"
- Shank Shape Hex
- Material High Speed Steel
- Thread Size 5/8"-18
- Fits Hole Saw Dia. 1-1/2" to 6-5/8"
Explore More Products
- SPYDER Bit Extension, 1/2 in. Shank, 12 in. L 600843
- SPYDER Hole Saw HSS Arbor, 7/16in. Shank, 10in. L 600839
- SPYDER Bit Extension, 3/8 in. Shank, 12 in. L 600844
- SPYDER Arbor, Hex, 3/8In, 0.27PilotDrill 600637P
- SPYDER Bit Extension, 25/64in. Shank, 24in. L 600845
- SPYDER Arbor, Hex, 1/2In, 0.26PilotDrill 600635P
- CENTURY DRILL & TOOL 1-5/8" Hole Saw with Arbor 05826
- MONTANA Holesaw Arbor 3/8&1/2 Ag MB-65213
- STARRETT Kwik Change Arbor, Chuck - Hex Shank A6
- MILWAUKEE TOOL Hole Saw Arbor Spacer 49-67-0120
- CENTURY DRILL & TOOL 1-3/4" Hole Saw with Arbor 05828
- Spyder Hole Saw Arbors