Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Jigsaw Blade Set, T-Shank, 4 to 4-1/2in. L

  • Zoro #: G0080486
  • Mfr #: 300037
$17.25
  • Includes: (8) Jig Saw Blades
  • Shank Type: T
  • Number of Cutting Edges: 1, 2
See full product details
Orders over $75 ship free.

Spyder #300037 Specifications

  • Zoro #: G0080486
  • Mfr #: 300037
Includes: (8) Jig Saw Blades Shank Type: T
Number of Cutting Edges: 1, 2 Item: Jig Saw Blade Set
Application: Wood, Plastic, Fiberglass, Other Light Synthetics Length: 149mm
Material: Chrome Vanadium Steel For Use With Saw Type: Jig Saws
Primary Saw Application: General Purpose Teeth per Inch: 11.5/10/12, 8
Number of Pieces: 8 Cutting Edge Style: Flexible for Curved Cuts, Rigid for Straight Cuts
Blade Length: 4 in, 4 1/2 in Materials Cut: Plastic, Wood
Blade Shank Type: T Shank Blade Thickness: 0.06 in
Tip Material: Metal Primary Material Application: Wood
Blade Material: Chrome Vanadium Steel Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Jig Saw Blade Set, Blade Shank Type T Shank, Primary Material Application Wood, Teeth per Inch 11.5/10/12, 8, Blade Length 4 in, 4 1/2 in, Cutting Edge Style Flexible for Curved Cuts, Rigid for Straight Cuts, Blade Thickness 0.06 in, Materials Cut Plastic, Wood, Tip Material Metal, Blade Material Chrome Vanadium Steel, For Use With Saw Type Jig Saws, Number of Pieces 8, Number of Cutting Edges 1, 2

Reviews of Spyder #300037