Spyder

Oscillating S/Blade, 2-5/8in., 3-35/64in.L

Spyder Oscillating S/Blade, 2-5/8in., 3-35/64in.L 700002
Hover or click to zoom Tap to zoom
  • Size: 2-5/8 in
  • Material: Bi-metal
  • Overall Length: 3 9/16 in
  • Item: Oscillating Tool Blade
  • Number of Pieces: 1
  • For Use With: Oscillating Tools
  • Application: Wood, Wood with Nails, Drywall, Plastic, Non-Ferrous Metals and Fiberglass
  • Materials Cut: Drywall, Fiberglass, Non-Ferrous Metal, Plaster, Wood with Nails
See full product details
$20.99
Orders over $75 ship free.

Subtotal: $20.99

Spyder #700002 Specifications

  • Size: 2-5/8 in
  • Material: Bi-metal
  • Overall Length: 3 9/16 in
  • Item: Oscillating Tool Blade
  • Number of Pieces: 1
  • For Use With: Oscillating Tools
  • Application: Wood, Wood with Nails, Drywall, Plastic, Non-Ferrous Metals and Fiberglass
  • Materials Cut: Drywall, Fiberglass, Non-Ferrous Metal, Plaster, Wood with Nails
  • Blade Shape: Straight
  • Connection Style: Universal Closed-Back
  • Blade Type: Plunge Cut
  • Oscillating Tool Accessory Type: Cutting Blade
  • Primary Material Application: Wood
  • Blade Width: 2 5/8 in
  • Edge Material: Bi-Metal
  • Direct Fit For Tool Brand: DEWALT(R), Milwaukee
  • Blade Length: 3 9/16 in
  • Blade Material: Bi-Metal
  • Country of Origin (subject to change): China

Description

Oscillating Tool Blade, Blade Type Plunge Cut, Connection Style Universal Closed-Back, Blade Shape Straight, Blade Material Bi-Metal, Blade Width 2 5/8 in, Blade Length 3 9/16 in, Overall Length 3 9/16 in, Primary Material Application Wood, Materials Cut Drywall, Fiberglass, Non-Ferrous Metal, Plaster, Wood with Nails, Edge Material Bi-Metal, Direct Fit For Tool Brand DEWALT(R), Milwaukee, Number of Pieces 1

Reviews of Spyder #700002