Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

8"L x 10/14 TPI Bi-Metal, 8% Cobalt Reciprocating Saw Blade, 1PK

  • Zoro #: G0080459
  • Mfr #: 200173

$8.46

Details
  • Height: 3/4"
  • Number of Cutting Edges: 2
  • Package Quantity: 1
See full product details
Orders over $50 ship free.
Shipping & Returns

Technical Guides

  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Spyder #200173 Specifications

  • Zoro #: G0080459
  • Mfr #: 200173
Height: 3/4" Number of Cutting Edges: 2
Package Quantity: 1 Teeth per Inch: 10/14
Application: Wood with Nails, Plastic, Metal Cutting Shank: 1/2" Universal
Item: Reciprocating Saw Blade Back: Straight
Length: 8" For Use With Saw Type: Reciprocating Saws
Primary Saw Application: General Purpose Material: Bi-Metal, 8% Cobalt
Country of Origin (subject to change): Germany

Description

Reciprocating saw blades vary in a number of ways, from length to number of teeth and width. Spyder Reciprocating Saw Blade include characteristics like: Length: 8", Material: Bi-Metal, 8% Cobalt, Application: Wood with Nails, Plastic, Metal Cutting.

Technical Guides

Reviews of Spyder #200173