Spyder
8" L x 0.6 TPI General Purpose Cutting Bi-Metal, 8% Cobalt
Mfr # 200171
Zoro # G0080416
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application General Purpose
- Material Bi-Metal, 8% Cobalt
- Height 3/4 in
- Back Straight
- Application Wood with Nails, Plastic, Metal Cutting
Explore More Products
- SPYDER 8" L x 0.7143 TPI General Purpose Cutting Bi-Metal, 8% Cobalt 200173
- SPYDER 6 in L x 0, 10, 14 TPI General Purpose Cutting Steel 900404
- SPYDER 8" L x 0.6 TPI General Purpose Cutting Bi-Metal, 8% Cobalt 200200
- SPYDER 6" L x 0.7143 TPI General Purpose Cutting Bi-Metal, 8% Cobalt 200172
- SPYDER 6" L x 0.7778 TPI General Purpose Cutting Aluminum and Plastic 200202
- SPYDER 6" L x 0.6 TPI General Purpose Cutting Bi-Metal, 8% Cobalt 200199
- DEWALT 6" 6 TPI Straight Back Bi-Metal Reciprocating Saw Blade, Fast Wood Cutting (5 pack) DW4850
- DIABLO 6" L x 0.5714 TPI General Purpose Cutting Coated Bi-Metal DS0614BGP25
- DIABLO 9" L x 0.7143 TPI Demolition Cutting Aluminum and Plastic DS0906CWS3
- LENOX 6" L x 6 TPI Nail Embedded Wood Cutting Carbide 1832162
- WORXTOYS Worx 20V Axis Cordless Reciprocating & Jig Saw WO312066
- Spyder Power Saw Blades