Skip to Main Content
Our customer service team will be off Friday and Saturday, July 3–4, for the Fourth of July holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
6" L x 10/14 TPI General Purpose Cutting Bi-Metal, 8% Cobalt
  • Zoro #: G0080431
  • Mfr #: 200172
$5.99
  • Teeth per Inch: 10/14
  • Primary Saw Application: General Purpose
  • Height: 3/4"
See full product details
Orders over $50 ship free.

Spyder #200172 Specifications

  • Zoro #: G0080431
  • Mfr #: 200172
Teeth per Inch: 10/14 Primary Saw Application: General Purpose
Height: 3/4" Package quantity: 1
Material: Bi-Metal, 8% Cobalt Item: Reciprocating Saw Blade
Length: 6" For Use With Saw Type: Reciprocating Saws
Number of Cutting Edges: 2 Application: Wood with Nails, Plastic, Metal Cutting
Shank: 1/2" Universal Back: Straight
Tip Material: Bi-Metal Tipped Cutting Edge Style: Flexible for Curved Cuts
Package Quantity: 1 Blade Length: 6"
Materials Cut: MDF, Nail-Embedded Wood, Sheet Steel, Steel Pipe Blade Material: Bi-Metal
Back Style: Straight Cut Width: 0.035"
Primary Material Application: General Purpose Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

For Use With Saw Type Reciprocating Saws, Reciprocating Saw Blade, Primary Saw Application General Purpose, Teeth per Inch 10/14, Length 6 In., Material Bi-Metal, 8 Percent Cobalt, Height 3/4 In., Back Straight, Shank 1/2 In. Universal, Number of Cutting Edges 2, Application Wood with Nails, Plastic, Metal Cutting

Technical Guides

Reviews of Spyder #200172