Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
8" L x 10/14 TPI General Purpose Cutting Bi-Metal, 8% Cobalt
  • Zoro #: G0080398
  • Mfr #: 200201
$58.49 ($5.85/unit)
  • Item: Reciprocating Saw Blade
  • Back: Straight
  • Height: 3/4"
See full product details
This item ships free.

Spyder #200201 Specifications

  • Zoro #: G0080398
  • Mfr #: 200201
Item: Reciprocating Saw Blade Back: Straight
Height: 3/4" Shank: 1/2" Universal
Material: Bi-Metal, 8% Cobalt Teeth per Inch: 10/14
Number of Cutting Edges: 2 Application: Wood with Nails, Plastic, Metal Cutting
Length: 8" Package quantity: 10
Primary Saw Application: General Purpose For Use With Saw Type: Reciprocating Saws
Cut Width: 0.050" Cutting Edge Style: Rigid for Straight Cuts
Back Style: Straight Blade Length: 8"
Materials Cut: MDF, Nail-Embedded Wood, Sheet Steel, Steel Pipe Tip Material: Bi-Metal Tipped
Blade Material: Bi-Metal Primary Material Application: General Purpose
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

For Use With Saw Type Reciprocating Saws, Reciprocating Saw Blade, Primary Saw Application General Purpose, Teeth per Inch 10/14, Length 8 In., Material Bi-Metal, 8 Percent Cobalt, Height 3/4 In., Back Straight, Shank 1/2 In. Universal, Number of Cutting Edges 2, Application Wood with Nails, Plastic, Metal Cutting, Package Quantity 10

Technical Guides

Reviews of Spyder #200201