Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

6" L x 0, 10, 14 TPI General Purpose Cutting Steel Spyder Tool Kits

  • Zoro #: G0092200
  • Mfr #: 900404

$25.66

  • Material: Steel
  • Primary Saw Application: General Purpose
  • Length: 6"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Spyder #900404 Specifications

  • Zoro #: G0092200
  • Mfr #: 900404
Material: Steel Primary Saw Application: General Purpose
Length: 6" Number of Cutting Edges: 2
Includes: (1) Ea. Grout Removal Tool, 6" 10/14 TPI Recip Blade, 4-1/2" Wire Brush, 2" Scraper Blade, Corner Sanding Pad, 3 pc. Corner Sandpaper Kit Teeth per Inch: 0, 10, 14
Package quantity: 1 For Use With Saw Type: Reciprocating Saws
Back: Straight Height: 1", 2", 5"
Shank: 1/2" Universal Application: Multipurpose
Item: Reciprocating Saw Blade Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Reciprocating saw blades can be used to cut a variety of materials, such as wood, plastic, concrete, metal, or stone. Take a look at the features for Spyder Reciprocating Saw Blade Set. Length: 6", Material: Steel, Application: Multipurpose.

Reviews of Spyder #900404