KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

100 Amp 600VAC Single Throw Disconnect Switch 3P

SQUARE D| Zoro #: G2253937| Mfr #: D10S3

$498.96 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Neutral Assembly Included: No
Number of Poles: 3
Duty: Heavy
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2253937 Mfr #: D10S3
Neutral Assembly Included: NoNumber of Poles: 3
Duty: HeavyContact Form: 3PST
Material: Non-MetallicVoltage: 600VAC
HP: 75 HP @ 600VACAmps: 100
Number of Wires: 3Fusible / Nonfusible: Nonfusible
Item: Disconnect SwitchCountry of Origin (subject to change): Multiple

Description

Disconnecting Switch, 100 Amps

Reviews