Square D
Miniature Circuit-Breaker, 15 A, 120/240V AC, 2 Pole, Plug-In Mounting Style
Mfr # QO215C
Zoro # G406875087
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 15 A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
- Circuit Breaker Mounting Style Plug-In
Explore More Products
- SQUARE D Miniature Circuit Breaker, 15 A, 120/240V AC, 3 Pole, Plug In Mounting Style, QO Series QO315
- SQUARE D Miniature Circuit-Breaker, 20 A, 120V AC, 1 Pole, Plug-In Mounting Style HOM120GFICP
- SQUARE D Miniature Circuit Breaker, 15/20 A, 120/240V AC, 1 Pole, Plug In Mounting Style, HOM Series HOMT1520
- SQUARE D Miniature Circuit Breaker, 100 A, 120/240V AC, 2 Pole, Plug In Mounting Style, QO Series QO2100
- SQUARE D MOLDED CASE CIRCUIT BREAKER 480V 20AMP, 20 A, 480Y/277V AC, 3 Pole, Bolt-On Mounting Style ECB34020G3
- SQUARE D Molded Case Circuit Breaker, 125 A, 240V AC, 2 Pole, I-Line Mounting Style, QD Series QDA221251
- SQUARE D Molded Case Circuit Breaker, 150, 600VAC, 3 Pole, Unit Mount Lug Mounting Style HJP36150
- SQUARE D PowerPact Q - molded case circuit breake, 200 A, 240V AC, 3 Pole, Unit Mount Lug Mounting Style QDM32200TN
- SQUARE D PowerPact J-Frame breaker, thermal-magne, 225 A, 600V AC, 3 Pole, Unit Mount Lug Mounting Style JGL36225T
- SQUARE D Miniature Circuit Breaker, 40 A, 277/480V AC, 2 Pole, Bolt On Mounting Style, EDB Series EDB24040
- EATON CHQ 30 Amp Double-Pole Classifed Circuit Breaker for Square D Type QO Loadcenters CHQ230
- Square D Circuit Breakers